Tapered roller bearing SKF T4DB 170, Outer diameter: 230 mm | Inner diameter: 170 mm | Width: 33.86 mm
Roller bearing Tapered radial Single row - new metric standard
See technical informationReferences
SKF:T4DB 170
Rubix:104A3911
Manufacturer :28122
EAN:7316571051284

Product details : SKF AUTOMOTIVE BEARING T4DB170
Roller bearing Tapered radial Single row - new metric standard N/A
Technical specifications
Attributes
| Logistic Weight | 3446 g |
|---|---|
| Inner diameter | 170 mm |
| Outer diameter | 230 mm |
| Width | 33.86 mm |
| Bearing Clearance | cn |
| Series | t4db |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 2000 rpm |
| Limit speed | 2600 rpm |
| Total bearing width | 32 mm |
| Basic static load, radial - C0r | 440 N |
| Basic dynamic load, radial - Cr | 307 N |
Show UNSPSC/ECL@SS
£ 842.71 excl. VAT
/ Each
£ 1,011.25 incl. VAT
- In stock: Next day delivery
