Tapered roller bearing FAG 32015-X-XL-P5, Outer diameter: 115 mm | Inner diameter: 75 mm | Width: 19 mm
Tapered roller bearing
See technical informationReferences
Superseded Ref:32015-X-P5
FAG:32015-X-XL-P5
Rubix:385A5062
Manufacturer :0842409970000
EAN:4054364340230

Product details : FAG 32015-X-XL-P5 TAPERED ROLLER BEARING
Tapered roller bearings 320, main dimensions to DIN ISO 355 / DIN 720, separable, adjusted or in pairs
Technical specifications
Attributes
| Logistic Weight | 920 g |
|---|---|
| Inner diameter | 75 mm |
| Outer diameter | 115 mm |
| Width | 19 mm |
| Bearing Clearance | cn |
| Series | 320..-x-xl-p5 |
| Limit speed | 7200 rpm |
| Total bearing width | 25 mm |
| Basic static load, radial - C0r | 165000 N |
| Basic dynamic load, radial - Cr | 124000 N |
Show UNSPSC/ECL@SS
£ 62.02 excl. VAT
/ Each
£ 74.42 incl. VAT
- Delivery usually within ( 7 ) days
