Tapered roller bearing NTN 4T-15579X, Outer diameter: 57.15 mm | Inner diameter: 26 mm | Width: 17.462 mm
NTN - Tapered Roller Bearing - 4T-15579X
See technical informationReferences
NTN:4T-15579X
Rubix:204A7035
EAN:4547359515640




Technical specifications
| Inner diameter | 26 mm |
|---|---|
| Outer diameter | 57.15 mm |
| Width | 17.462 mm |
Product details : NTN 4T-15579X TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 57,15x57,15x17,462 mm |
|---|---|
| Logistic Weight | 148 g |
| Inner diameter | 26 mm |
| Outer diameter | 57.15 mm |
| Width | 17.462 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 36.48 excl. VAT
/ Each
£ 43.78 incl. VAT
- Usually arrives within 14 working days