Tapered Roller Bearing Cup
Outer diameter | 327.025 mm |
---|---|
Width | 34.925 mm |
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 34,925x327,025x327,025 mm |
---|---|
Logistic Weight | 3804 g |
Packaged dimensions (D x W x H) | 342,9x342,9x50,8 mm |
Package weight | 3803,8 g |
Outer diameter | 327.025 mm |
Width | 34.925 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days