Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 14116-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken 14116/14276
Tapered roller bearing Timken
References
timken:
14116/14276
rubix:
104A8492
ean:
0053893310800
Product details
Technical specifications
Product details : TIMKEN 14116-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.74
excl. VAT
/
Each
£
50.09
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 55206C/55437
Tapered roller bearing Timken 665, Outer diameter: 146.05 mm | Inner diameter: 85.725 mm | Width: 41.275 mm
Tapered roller bearing NTN 4T-JH307749/JH307710, Outer diameter: 110 mm | Inner diameter: 55 mm | Width: 39 mm
Tapered roller bearing Timken 14299
Tapered roller bearing Timken 367/362A
Tapered roller bearing Timken 3767A, Inner diameter: 52.387 mm
Tapered roller bearing Timken 37626D, Outer diameter: 158.75 mm | Inner diameter: 109.54 mm | Width: 39.688 mm
Tapered roller bearing NTN 4T-394A, Outer diameter: 110 mm | Inner diameter: 107.4 mm | Width: 18.824 mm
Tapered roller bearing NTN 4T-LM67010, Outer diameter: 59.131 mm | Inner diameter: 56.53 mm | Width: 11.811 mm
Tapered roller bearing Timken L44643-902A8, Outer diameter: 50.292 mm | Inner diameter: 25.4 mm | Width: 31.75 mm
Tapered roller bearing Timken 96925/96140
Tapered roller bearing NTN 4T-53375, Outer diameter: 95.25 mm | Inner diameter: 93.65 mm | Width: 20.638 mm
Tapered roller bearing Timken HM212047-902A3, Outer diameter: 122.174 mm | Inner diameter: 63.5 mm | Width: 76.2 mm
Tapered roller bearing Timken 496-90091, Outer diameter: 136.525 mm | Inner diameter: 80.962 mm | Width: 69.85 mm
Tapered roller bearing NTN 4T-LM814849, Outer diameter: 99.5 mm | Inner diameter: 77.788 mm | Width: 25.4 mm