Tapered roller bearings, single row
Inner diameter | 65 mm |
---|---|
Outer diameter | 120 mm |
Width | 24.75 mm |
Logistics dimensions (L x W x H) | 120x120x34 mm |
---|---|
Logistic Weight | 1185 g |
Inner diameter | 65 mm |
Outer diameter | 120 mm |
Width | 24.75 mm |
Bearing Clearance | cn |
Series | 30200 |
Cage | steel |
Standard | iso 355 |
Basic static load, radial - C0r | 148 N |
Basic dynamic load, radial - Cr | 123 N |
Usually arrives within 14 working days