Tapered roller bearing Timken L 713049/L713010, Outer diameter: 101.6 mm | Inner diameter: 69.85 mm | Width: 19.05 mm
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:L 713049/L713010
Rubix:100A8050
EAN:0053893662251


Technical specifications
| Inner diameter | 69.85 mm |
|---|---|
| Outer diameter | 101.6 mm |
| Width | 19.05 mm |
Documents
Product details : TIMKEN L713049-99401 TAPERED ROLLER BEARING
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 69.85 mm |
|---|---|
| Outer diameter | 101.6 mm |
| Width | 19.05 mm |
| Weight | 0.5 kg |
| Series | l713000 |
| Material | steel (cage) |
| Cage | steel |
| Total bearing width | 19.05 mm |
| Basic static load, radial - C0r | 111000 N |
| Basic dynamic load, radial - Cr | 66800 N |
Show UNSPSC/ECL@SS
£ 260.03 excl. VAT
/ Each
£ 312.04 incl. VAT
- Delivery usually within ( 7 ) days