Tapered Roller Bearing Cone
Inner diameter | 30.226 mm |
---|---|
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 19,558x51,054x51,054 mm |
---|---|
Logistic Weight | 212 g |
Packaged dimensions (D x W x H) | 60,452x60,452x26,924 mm |
Package weight | 211,8 g |
Inner diameter | 30.226 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days