Tapered roller bearing Timken L812111, Outer diameter: 103.213 mm | Inner diameter: 99.1 mm | Width: 11.989 mm
Single Row - Cup
See technical informationReferences
Timken:L812111
Rubix:397A7400
Manufacturer :100099648
EAN:0053893694290






Technical specifications
| Inner diameter | 99.1 mm |
|---|---|
| Outer diameter | 103.213 mm |
| Width | 11.989 mm |
Product details : TIMKEN L812111-20024 TAPERED ROLLER BEARING CUP
With capacity to manage both radial and axial loads, high performance Timken tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
Strengths
Both rings should be replaced at the same time to maximize reliability and life
Applications
Vehicle front wheels / Differential and pinion configurations / Conveyor rolls / Machine tool spindles / Trailer wheels
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 117,6x117,6x31,8 mm |
|---|---|
| Package weight | 121,6 g |
| Inner diameter | 99.1 mm |
| Outer diameter | 103.213 mm |
| Width | 11.989 mm |
| Bearing Clearance | cn |
| Series | l812100 |
Show UNSPSC/ECL@SS
£ 30.85 excl. VAT
/ Each
£ 37.02 incl. VAT
- Delivery usually within ( 7 ) days