Tapered roller bearing Timken 37431A/37625, Outer diameter: 158.75 mm | Inner diameter: 109.538 mm | Width: 23.02 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:37431A/37625
Rubix:104A8994
EAN:0053893046938




Technical specifications
| Inner diameter | 109.538 mm |
|---|---|
| Outer diameter | 158.75 mm |
| Width | 23.02 mm |
Product details : TIMKEN 37431A-9X024 TAPERED ROLLER BEARING
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.
This cone will need to be purchased with a matching cup.
Strengths
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21,336x132,842x132,842 mm |
|---|---|
| Logistic Weight | 820 g |
| Packaged dimensions (D x W x H) | 39,116x154,432x154,432 mm |
| Inner diameter | 109.538 mm |
| Outer diameter | 158.75 mm |
| Width | 23.02 mm |
| Bearing Clearance | cn |
| Material | steel |
Show UNSPSC/ECL@SS
£ 230.64 excl. VAT
/ Each
£ 276.77 incl. VAT
- Delivery usually within ( 7 ) days