Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN LM522546-20024 TAPERED ROLLER BEARING CONE
Tapered roller bearing Timken LM522546, Inner diameter: 107.95 mm
Tapered Roller Bearing Cone
References
timken:
LM522546
rubix:
397A6724
manufacturer :
100132267
ean:
0053893134390
Technical specifications
Inner diameter
107.95
mm
Bearing Clearance
cn
See all Specifications
Product details
Technical specifications
Product details : TIMKEN LM522546-20024 TAPERED ROLLER BEARING CONE
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Technical specifications
Attributes
Packaged dimensions (D x W x H)
154,4
x
154,4
x
39,1
mm
Package weight
1525,0
g
Inner diameter
107.95
mm
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
258.07
excl. VAT
/
Each
£
309.68
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 42350DA-40287, Outer diameter: 121.412 mm | Inner diameter: 88.9 mm | Width: 106.362 mm
Tapered roller bearing SNR LM12749/710, Outer diameter: 45.237 mm | Inner diameter: 21.986 mm | Width: 16.637 mm
Tapered roller bearing Timken H242649, Outer diameter: 336.55 mm | Inner diameter: 206.375 mm | Width: 98.425 mm
Tapered roller bearing Timken NA776, Inner diameter: 95.25 mm
Tapered roller bearing Timken HM129848-90232, Outer diameter: 220.726 mm | Inner diameter: 144.526 mm
Tapered roller bearing NTN 4T-02878/02820, Outer diameter: 73.025 mm | Inner diameter: 34.925 mm | Width: 22.225 mm
Tapered roller bearing Timken 45287/45221
Tapered roller bearing Timken 82587/J82945, Outer diameter: 240 mm | Inner diameter: 149.225 mm | Width: 57.15 mm
Tapered roller bearing Timken 87762, Inner diameter: 193.675 mm
Tapered roller bearing NTN 4T-32207, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 24.25 mm
Tapered roller bearing NTN 4T-LM29748L/LM29710, Outer diameter: 65.088 mm | Inner diameter: 38.1 mm | Width: 18.034 mm
Tapered roller bearing NTN 4T-25590/25522, Outer diameter: 83.058 mm | Inner diameter: 45.618 mm | Width: 23.876 mm
Tapered roller bearing NTN 4T-L44643L/L44610, Outer diameter: 51.1 mm | Inner diameter: 25.4 mm | Width: 14.224 mm
Tapered roller bearing NTN 4T-3386/3325, Outer diameter: 79.975 mm | Inner diameter: 39.688 mm | Width: 29.37 mm
Tapered roller bearing SKF 32205 BJ2/Q, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 19.31 mm