Timken Tapered Roller Bearing 6500
Inner diameter | 76.2 mm |
---|---|
Outer diameter | 161.93 mm |
Width | 55.1 mm |
Packaged dimensions (D x W x H) | 154,432x154,432x68,072 mm |
---|---|
Package weight | 3522,1 g |
Inner diameter | 76.2 mm |
Outer diameter | 161.93 mm |
Width | 55.1 mm |
Bearing Clearance | CN |
Series | 6500 |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days