Tapered Roller Bearing Cone
Inner diameter | 50.8 mm |
---|---|
Outer diameter | 74.422 mm |
Width | 21.844 mm |
Logistics dimensions (L x W x H) | 21,844x74,422x74,422 mm |
---|---|
Logistic Weight | 489 g |
Packaged dimensions (D x W x H) | 34,544x103,632x103,632 mm |
Inner diameter | 50.8 mm |
Outer diameter | 74.422 mm |
Width | 21.844 mm |
Usually arrives within 14 working days