Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-3384/3320 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-3384/3320, Outer diameter: 80.167 mm | Inner diameter: 41.275 mm | Width: 29.37 mm
Tapered roller bearing NTN
References
ntn:
4T-3384/3320
rubix:
394A7111
ean:
4550253040026
Technical specifications
Inner diameter
41.275
mm
Outer diameter
80.167
mm
Width
29.37
mm
Product details
Technical specifications
Product details : NTN 4T-3384/3320 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
41.275
mm
Outer diameter
80.167
mm
Width
29.37
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.73
excl. VAT
/
Each
£
40.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 4T-29685/29620, Outer diameter: 112.712 mm | Inner diameter: 73.025 mm | Width: 25.4 mm
Tapered roller bearing Timken L 624549-90020
Tapered roller bearing NSK 31315J, Outer diameter: 160 mm | Inner diameter: 75 mm | Width: 40 mm
Tapered roller bearing Timken T 411
Tapered roller bearing Timken 42350-90064, Outer diameter: 149.352 mm | Inner diameter: 88.9 mm | Width: 66.548 mm
Tapered roller bearing Timken 19137DE
Tapered roller bearing SKF 39590/Q, Outer diameter: 106.23 mm | Inner diameter: 66.67 mm | Width: 32.12 mm
Tapered roller bearing SKF 32017 X, Outer diameter: 130 mm | Inner diameter: 85 mm | Width: 58 mm
Tapered roller bearing NTN 4T-653, Outer diameter: 146.05 mm | Inner diameter: 69.85 mm | Width: 31.75 mm
Tapered roller bearing SKF LM 102949/910/Q, Outer diameter: 73.431 mm | Inner diameter: 45.242 mm | Width: 19.812 mm
Tapered roller bearing Timken 33122-90KA3, Outer diameter: 180 mm | Inner diameter: 110 mm | Width: 56 mm
Tapered roller bearing Timken JM736149-90KA3, Outer diameter: 250 mm | Inner diameter: 180 mm
Tapered roller bearing Timken 55176C, Inner diameter: 44.45 mm
Tapered roller bearing Timken 43112/43312
Tapered roller bearing NTN 4T-HM801346/HM801310, Outer diameter: 82.55 mm | Inner diameter: 38.1 mm | Width: 29.37 mm