Timken Tapered Roller Bearing 9300
Inner diameter | 84.138 mm |
---|---|
Outer diameter | 177.8 mm |
Width | 46.038 mm |
Logistics dimensions (L x W x H) | 46,038x127,254x127,254 mm |
---|---|
Logistic Weight | 3010 g |
Packaged dimensions (D x W x H) | 160,782x160,782x49,53 mm |
Package weight | 3010 g |
Inner diameter | 84.138 mm |
Outer diameter | 177.8 mm |
Width | 46.038 mm |
Bearing Clearance | CN |
Series | 9300 |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days