Tapered roller bearing SKF 759, Inner diameter: 88.9 mm | Width: 48.26 mm


Tapered Roller Bearing

References
skf:759
rubix:266A6804
ean:7316576643767
brand logo
brand logo
Technical specifications
Inner diameter88.9 mm
Width48.26 mm
See all Specifications

Product details : SKF 759 TAPERED ROLLER BEARING


Tapered roller bearing cones (inner ring with rollers and cage), inch sizes, are intended to be combined with cups (outer ring) from the same series. Together they create a complete bearing that accommodates combined radial and axial loads and provides low friction during operation. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.

Technical specifications


Attributes
Inner diameter88.9 mm
Width48.26 mm
Cagesteel
Show UNSPSC/ECL@SS
£ 91.10 excl. VAT
/ Each
£ 109.32 incl. VAT
  • Usually arrives within 14 working days