Tapered roller bearing Timken 567S, Outer diameter: 92 mm | Inner diameter: 71.438 mm | Width: 36.17 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:567S
Rubix:397A6192
Manufacturer :100050509
EAN:0053893057712







Technical specifications
| Inner diameter | 71.438 mm |
|---|---|
| Outer diameter | 92 mm |
| Width | 36.17 mm |
Product details : TIMKEN 567S-20024 TAPERED ROLLER BEARING CONE
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.
This cone will need to be purchased with a matching cup.
Strengths
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 36,068x97,282x97,282 mm |
|---|---|
| Logistic Weight | 1117 g |
| Packaged dimensions (D x W x H) | 116,332x116,332x49,022 mm |
| Package weight | 1117,2 g |
| Inner diameter | 71.438 mm |
| Outer diameter | 92 mm |
| Width | 36.17 mm |
| Bearing Clearance | cn |
| Weight | 4.421 kg |
| Series | 565 |
| Material | chrome steel |
| Cage | steel |
| Total bearing width | 36.17 mm |
| Standard | ABMA PRECISION RATING CLASS 2 |
| Basic static load, radial - C0r | 262000 N |
| Basic dynamic load, radial - Cr | 196000 N |
Show UNSPSC/ECL@SS
£ 131.00 excl. VAT
/ Each
£ 157.20 incl. VAT
- Usually arrives within 14 working days