Tapered roller bearing FAG 32220-XL-DF-A230-280, Outer diameter: 180 mm | Inner diameter: 100 mm | Width: 98 mm
Tapered roller bearing set
See technical informationReferences
FAG:32220-XL-DF-A230-280
Rubix:274A6579
Manufacturer :0884757354080
EAN:4064328764682

Product details : FAG 32220-XL-DF-A230-280 TAPERED ROLLER BEARING SET
Tapered roller bearing set 322..-DF, X-arrangement
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Outer diameter | 180 mm |
| Width | 98 mm |
| Bearing Clearance | cn |
| Series | 322 |
| Cage | steel |
| Limit speed | 4250 rpm |
| Standard | DIN 720 |
| Basic static load, radial - C0r | 950000 N |
| Basic dynamic load, radial - Cr | 680000 N |
Show UNSPSC/ECL@SS
£ 303.00 excl. VAT
/ Each
£ 363.60 incl. VAT
- Usually arrives within 14 working days
