Tapered Roller Bearing Cone
Inner diameter | 88.9 mm |
---|---|
Outer diameter | 161.925 mm |
Width | 107.95 mm |
Logistics dimensions (L x W x H) | 55,1x124,587x124,587 mm |
---|---|
Logistic Weight | 3039 g |
Packaged dimensions (D x W x H) | 68,072x154,432x154,432 mm |
Inner diameter | 88.9 mm |
Outer diameter | 161.925 mm |
Width | 107.95 mm |
Usually arrives within 14 working days