Tapered roller bearing Timken 615-20014, Outer diameter: 83.058 mm | Inner diameter: 44.45 mm | Width: 41.275 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:615-20014
Rubix:105A8787
Manufacturer :100028995
EAN:0053893070285


Technical specifications
| Inner diameter | 44.45 mm |
|---|---|
| Outer diameter | 83.058 mm |
| Width | 41.275 mm |
Product details : TIMKEN 615-20014 TAPERED ROLLER BEARING CONE
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 116,3x116,3x49,0 mm |
|---|---|
| Package weight | 1583,5 g |
| Inner diameter | 44.45 mm |
| Outer diameter | 83.058 mm |
| Width | 41.275 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 187.09 excl. VAT
/ Each
£ 224.51 incl. VAT
- Usually arrives within 14 working days