Tapered Roller Bearing
Inner diameter | 30162 mm |
---|---|
Outer diameter | 64292 mm |
Width | 21.953 mm |
Logistics dimensions (L x W x H) | 21,43x64,29x64,29 mm |
---|---|
Logistic Weight | 336 g |
Inner diameter | 30162 mm |
Outer diameter | 64292 mm |
Width | 21.953 mm |
Bearing Clearance | CN |
Series | M 866 |
Reference speed | 8000 rpm |
Limit speed | 11000 rpm |
Total bearing width | 21433 mm |
Basic static load, radial - C0r | 61000 N |
Basic dynamic load, radial - Cr | 49500 N |
Usually arrives within 14 working days