Tapered roller bearing Timken 72188C, Outer diameter: 69 mm | Inner diameter: 47.625 mm | Width: 32.791 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:72188C
Rubix:397A6320
Manufacturer :100036877
EAN:0053893385952


Technical specifications
| Inner diameter | 47.625 mm |
|---|---|
| Outer diameter | 69 mm |
| Width | 32.791 mm |
Product details : TIMKEN 72188C-70400 TAPERED ROLLER BEARING CONE
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.
This cone will need to be purchased with a matching cup.
Strengths
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32,791x89,235x89,235 mm |
|---|---|
| Logistic Weight | 1376 g |
| Packaged dimensions (D x W x H) | 116,332x116,332x49,022 mm |
| Package weight | 1375,7 g |
| Inner diameter | 47.625 mm |
| Outer diameter | 69 mm |
| Width | 32.791 mm |
| Bearing Clearance | cn |
| Weight | 1.48 kg |
| Series | 72000c |
| Material | chrome steel |
| Cage | steel |
| Basic static load, radial - C0r | 208000 N |
| Basic dynamic load, radial - Cr | 214000 N |
Show UNSPSC/ECL@SS
£ 96.82 excl. VAT
/ Each
£ 116.18 incl. VAT
- Usually arrives within 14 working days




