Tapered roller bearing Timken 3780-90161, Outer diameter: 93.264 mm | Inner diameter: 50.8 mm | Width: 64.262 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:3780-90161
Rubix:397A5021
Manufacturer :100042099
EAN:0053893132648


Technical specifications
| Inner diameter | 50.8 mm |
|---|---|
| Outer diameter | 93.264 mm |
| Width | 64.262 mm |
Product details : TIMKEN 3780-90161 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 64,262x93,218x93,218 mm |
|---|---|
| Logistic Weight | 1728 g |
| Packaged dimensions (D x W x H) | 106,3752x106,3752x68,4276 mm |
| Package weight | 1727,7 g |
| Inner diameter | 50.8 mm |
| Outer diameter | 93.264 mm |
| Width | 64.262 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 171.86 excl. VAT
/ Each
£ 206.23 incl. VAT
- Usually arrives within 14 working days




