Tapered roller bearing NTN 4T-472, Outer diameter: 120 mm | Inner diameter: 116 mm | Width: 24.237 mm
NTN - Tapered Roller Bearing - 4T-472
See technical informationReferences
NTN:4T-472
Rubix:204A7641
EAN:4547359534092




Technical specifications
| Inner diameter | 116 mm |
|---|---|
| Outer diameter | 120 mm |
| Width | 24.237 mm |
Product details : NTN 4T-472 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x120x24,237 mm |
|---|---|
| Logistic Weight | 520 g |
| Inner diameter | 116 mm |
| Outer diameter | 120 mm |
| Width | 24.237 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 27.61 excl. VAT
/ Each
£ 33.13 incl. VAT
- Usually arrives within 14 working days