Tapered roller bearing Timken 29590-20428, Outer diameter: 88.9 mm | Inner diameter: 66.802 mm | Width: 25.4 mm


Tapered Roller Bearings

References
timken:29590-20428
rubix:397A5902
ean:0053893883939
Tapered Roller Bearing -  29590-20428
brand logo
Technical specifications
Inner diameter66.802 mm
Outer diameter88.9 mm
Width25.4 mm
See all Specifications

Product details : TIMKEN 29590-20428 TAPERED ROLLER BEARING CONE


Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.

Strengths

Single-row tapered roller bearings have positive roller alignment that ensures true rolling motion and generates a “seating force” that pushes the roller against the cone large rib. This seating force prevents the rollers from skewing off apex, thereby keeping them positively aligned and located against the cone large rib.

Applications

Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels

Technical specifications


Attributes
Logistics dimensions (L x W x H)104x104x35 mm
Logistic Weight570 g
Packaged dimensions (D x W x H)104x104x35 mm
Package weight580 g
Inner diameter66.802 mm
Outer diameter88.9 mm
Width25.4 mm
Show UNSPSC/ECL@SS
£ 77.60 excl. VAT
/ Each
£ 93.12 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories