Tapered roller bearing Timken 78225C, Outer diameter: 136.525 mm | Inner diameter: 57.15 mm | Width: 33.236 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:78225C
Rubix:106A1336
Manufacturer :100030178
EAN:0053893401478







Technical specifications
| Inner diameter | 57.15 mm |
|---|---|
| Outer diameter | 136.525 mm |
| Width | 33.236 mm |
Product details : TIMKEN 78225C-70400 TAPERED ROLLER BEARING CONE
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.
This cone will need to be purchased with a matching cup.
Strengths
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 33,236x102,743x102,743 mm |
|---|---|
| Logistic Weight | 1723 g |
| Packaged dimensions (D x W x H) | 141,732x141,732x49,022 mm |
| Package weight | 1723,2 g |
| Inner diameter | 57.15 mm |
| Outer diameter | 136.525 mm |
| Width | 33.236 mm |
| Bearing Clearance | cn |
| Weight | 1.76 kg |
| Series | 78000c |
| Material | chrome steel |
| Cage | steel |
| Total bearing width | 36.513 mm |
| Standard | ABMA PRECISION RATING CLASS 2 (PINION) TOLERANCE |
| Basic static load, radial - C0r | 234000 N |
| Basic dynamic load, radial - Cr | 237000 N |
Show UNSPSC/ECL@SS
£ 281.32 excl. VAT
/ Each
£ 337.58 incl. VAT
- Usually arrives within 14 working days