Tapered roller bearing
Inner diameter | 280 mm |
---|---|
Outer diameter | 420 mm |
Width | 65 mm |
Inner diameter | 280 mm |
---|---|
Outer diameter | 420 mm |
Width | 65 mm |
Bearing Clearance | CN |
Series | 320 |
Cage | Steel |
Limit speed | 1830 rpm |
Total bearing width | 87 mm |
Standard | DIN 720 |
Basic static load, radial - C0r | 2300000 N |
Basic dynamic load, radial - Cr | 1420000 N |
Usually arrives within 14 working days