Tapered roller bearing NTN 4T-52400, Outer diameter: 131.5 mm | Inner diameter: 101.6 mm | Width: 36.116 mm
NTN - Tapered Roller Bearing - 4T-52400
See technical informationReferences
NTN:4T-52400
Rubix:204A7702
EAN:4547359670585




Technical specifications
| Inner diameter | 101.6 mm |
|---|---|
| Outer diameter | 131.5 mm |
| Width | 36.116 mm |
Product details : NTN 4T-52400 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 157,162x157,162x36,116 mm |
|---|---|
| Logistic Weight | 1818 g |
| Inner diameter | 101.6 mm |
| Outer diameter | 131.5 mm |
| Width | 36.116 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 305000 N |
| Basic dynamic load, radial - Cr | 188000 N |
Show UNSPSC/ECL@SS
£ 62.84 excl. VAT
/ Each
£ 75.41 incl. VAT
- Usually arrives within 14 working days