Tapered roller bearing Timken 9380-902A5, Outer diameter: 177.8 mm | Inner diameter: 76.2 mm | Width: 109.535 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:9380-902A5
Rubix:397A8573
EAN:0053893390680




Technical specifications
| Inner diameter | 76.2 mm |
|---|---|
| Outer diameter | 177.8 mm |
| Width | 109.535 mm |
Product details : TIMKEN 9380-902A5 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 109,474x177,8x177,8 mm |
|---|---|
| Logistic Weight | 11955 g |
| Packaged dimensions (D x W x H) | 184,15x107,95x184,15 mm |
| Inner diameter | 76.2 mm |
| Outer diameter | 177.8 mm |
| Width | 109.535 mm |
| Bearing Clearance | cn |
| Weight | 5.81 kg |
| Series | 9300 |
| Cage | steel |
| Total bearing width | 109.535 mm |
| Basic dynamic load, radial - Cr | 632000 N |
Show UNSPSC/ECL@SS
£ 1,660.50 excl. VAT
/ Each
£ 1,992.60 incl. VAT
- Usually arrives within 14 working days