Tapered roller bearing NSK 33014J, Outer diameter: 110 mm | Inner diameter: 70 mm | Width: 31 mm


Single row tapered roller bearings, NSK

References
nsk:33014J
rubix:238A8196
manufacturer :HR33014J 5
brand logo
brand logo
Technical specifications
Inner diameter70 mm
Outer diameter110 mm
Width31 mm
See all Specifications

Product details : NSK HR33014J METRIC TAPER BEARING


NSK Tapered Roller Bearings are capable of supporting high radial loads and axial loads in one direction. Available in two-row and four-row versions to support axial loads in both directions, these bearings can be assembled in applications with special working environments, heavy-duty cage designs are available with a wide range of advanced materials.

Technical specifications


Attributes
Logistic Weight1100 g
Inner diameter70 mm
Outer diameter110 mm
Width31 mm
Bearing ClearanceCN
Show UNSPSC/ECL@SS
£ 33.27 excl. VAT
/ Each
£ 39.92 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories