Tapered roller bearing Timken QF25X1610, Outer diameter: 106.9 mm | Inner diameter: 81 mm | Width: 26.2 mm
Couplings
See technical informationReferences
Timken:QF25X1610
Rubix:395A9955
EAN:0883450053136



Product details : TIMKEN QF25X1610 COUPLING HUB
To connect any drive shaft to a driven shaft, Timken Quick-Flex elastomeric couplings are a smart solution. There is no metal-to-metal contact, due to the urethane insert, so no lubrication is needed. Couplings are use to connect motor to gearbox, gearbox to driven equipment and motors to pumps.
Strengths
Easy to replace without moving hubs; High- and low-torque ratings; High-speed capability; Low lifetime cost; Hubs not damaged when urethane insert needs replace; no lubrication needed; no hub teeth wear; cushioned shock; compact design;
Applications
Timken Quick-Flex couplings stand up to harsh environments and operate efficiently in applications including: motor to gearbox (low torque/high speed), gearbox to driven equipment (high torque/low speed), motors to pumps and any drive shaft to a driven drive shaft.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 133x114x60 mm |
|---|---|
| Logistic Weight | 2270 g |
| Packaged dimensions (D x W x H) | 133x114x60 mm |
| Package weight | 2270 g |
| Inner diameter | 81 mm |
| Outer diameter | 106.9 mm |
| Width | 26.2 mm |
| Weight | 3.6 kg |
| Series | qf25 |
| Material | steel |
| Reference speed | 4500 rpm |
| Limit speed | 4500 rpm |
Show UNSPSC/ECL@SS
£ 93.41 excl. VAT
/ Each
£ 112.09 incl. VAT
- Usually arrives within 14 working days
