Tapered roller bearing NTN 4T-HM212010, Outer diameter: 122.238 mm | Inner diameter: 50.8 mm | Width: 29.718 mm
NTN - Tapered Roller Bearing - 4T-HM212010
See technical informationReferences
NTN:4T-HM212010
Rubix:204A8044
EAN:4547359474763




Technical specifications
| Inner diameter | 50.8 mm |
|---|---|
| Outer diameter | 122.238 mm |
| Width | 29.718 mm |
Product details : NTN 4T-HM212010 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 122,238x122,238x29,718 mm |
|---|---|
| Logistic Weight | 632 g |
| Inner diameter | 50.8 mm |
| Outer diameter | 122.238 mm |
| Width | 29.718 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 19.09 excl. VAT
/ Each
£ 22.91 incl. VAT
- Delivery usually within ( 3 ) days