Tapered Roller Bearing Multi-Bearing Kit
Inner diameter | 19.05 mm |
---|---|
Outer diameter | 44.45 mm |
Width | 12.7 mm |
Logistics dimensions (L x W x H) | 12,7x44,45x44,45 mm |
---|---|
Logistic Weight | 86 g |
Packaged dimensions (D x W x H) | 25,146x59,182x59,182 mm |
Inner diameter | 19.05 mm |
Outer diameter | 44.45 mm |
Width | 12.7 mm |
Series | 5C |
Material | Stamped Steel (Cage) |
Cage | Steel |
Total bearing width | 12.7 mm |
Standard | ISO |
Basic static load, radial - C0r | 20600 N |
Basic dynamic load, radial - Cr | 20300 N |
Usually arrives within 14 working days