Tapered roller bearing Timken 33020-90KA4, Outer diameter: 150 mm | Inner diameter: 100 mm | Width: 39 mm
Series 330 tapered roller bearings
See technical informationReferences
Timken:33020-90KA4
Rubix:105A8006
Manufacturer :190060261



Product details : TIMKEN METRIC TAPER BEARING 33020-9X026
Mounted in pairs, in opposition, to resist axial thrusts in both directions. Separable rings facilitate assembly.
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Outer diameter | 150 mm |
| Width | 39 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 68.05 excl. VAT
/ Each
£ 81.66 incl. VAT
- In stock: Next day delivery
