Tapered Roller Bearing Cone
Inner diameter | 7.937 mm |
---|---|
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 10,785x22,349x22,349 mm |
---|---|
Logistic Weight | 30 g |
Packaged dimensions (D x W x H) | 59,182x59,182x25,146 mm |
Package weight | 29,9 g |
Inner diameter | 7.937 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days