Tapered roller bearing NTN 4T-L610549/L610510, Outer diameter: 94.458 mm | Inner diameter: 63.5 mm | Width: 19.05 mm
NTN - Tapered Roller Bearing - 4T-L610549/L610510
See technical informationSee documentsReferences
NTN:4T-L610549/L610510
Rubix:204A8300
EAN:4547359669015




Technical specifications
| Inner diameter | 63.5 mm |
|---|---|
| Outer diameter | 94.458 mm |
| Width | 19.05 mm |
Documents
Product details : NTN 4T-L610549/L610510 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 94,458x94,458x19,05 mm |
|---|---|
| Logistic Weight | 466 g |
| Inner diameter | 63.5 mm |
| Outer diameter | 94.458 mm |
| Width | 19.05 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 103000 N |
| Basic dynamic load, radial - Cr | 6500 N |
Show UNSPSC/ECL@SS
£ 65.95 excl. VAT
/ Each
£ 79.14 incl. VAT
- Usually arrives within 14 working days