Tapered roller bearing Timken 07097/07204, Outer diameter: 51.994 mm | Inner diameter: 25.001 mm | Width: 14.26 mm
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:07097/07204
Rubix:100A6855
EAN:0053893276571


Technical specifications
| Inner diameter | 25.001 mm |
|---|---|
| Outer diameter | 51.994 mm |
| Width | 14.26 mm |
Documents
Product details : TIMKEN 07097-99403 TAPERED ROLLER BEARING
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 25.001 mm |
|---|---|
| Outer diameter | 51.994 mm |
| Width | 14.26 mm |
| Bearing Clearance | cn |
| Weight | 0.1 kg |
| Series | 7000 |
| Material | steel |
| Cage | steel |
| Reference speed | 8000 rpm |
| Limit speed | 10000 rpm |
| Total bearing width | 15.011 mm |
| Standard | ABMA (AMERICAN BEARING MANUFACTURERS ASSOCIATION) |
| Basic static load, radial - C0r | 29600 N |
| Basic dynamic load, radial - Cr | 29100 N |
Show UNSPSC/ECL@SS
£ 44.99 excl. VAT
/ Each
£ 53.99 incl. VAT
- In stock: Next day delivery