Tapered roller bearing Timken 93800-90203, Outer diameter: 317.5 mm | Inner diameter: 203.2 mm | Width: 146.05 mm
Tapered roller bearing Timken
See technical informationReferences
Timken:93800-90203
Rubix:396A3389
EAN:0053893443201


Technical specifications
| Inner diameter | 203.2 mm |
|---|---|
| Outer diameter | 317.5 mm |
| Width | 146.05 mm |
Product details : TIMKEN 93800-90203 DOUBLE ROW TAPERED ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 203.2 mm |
|---|---|
| Outer diameter | 317.5 mm |
| Width | 146.05 mm |
| Series | 93000 |
| Total bearing width | 146.05 mm |
| Basic dynamic load, radial - Cr | 330000 N |
Show UNSPSC/ECL@SS
£ 5,257.87 excl. VAT
/ Each
£ 6,309.44 incl. VAT
- Usually arrives within 14 working days