Double-Row Tapered Roller Bearing
Inner diameter | 139.7 mm |
---|---|
Outer diameter | 228.6 mm |
Width | 123.952 mm |
Logistics dimensions (L x W x H) | 123,952x228,6x228,6 mm |
---|---|
Logistic Weight | 18161 g |
Packaged dimensions (D x W x H) | 247,65x152,4x247,65 mm |
Inner diameter | 139.7 mm |
Outer diameter | 228.6 mm |
Width | 123.952 mm |
Usually arrives within 14 working days