Tapered roller bearing Timken 33251-90096, Outer diameter: 117.602 mm | Inner diameter: 63.5 mm | Width: 66.672 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:33251-90096
Rubix:397A8007
EAN:0053893261843


Technical specifications
| Inner diameter | 63.5 mm |
|---|---|
| Outer diameter | 117.602 mm |
| Width | 66.672 mm |
Product details : TIMKEN 33251-90096 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 66,802x117,602x117,602 mm |
|---|---|
| Logistic Weight | 3260 g |
| Inner diameter | 63.5 mm |
| Outer diameter | 117.602 mm |
| Width | 66.672 mm |
| Series | 33000 |
| Total bearing width | 66.672 mm |
| Basic dynamic load, radial - Cr | 241000 N |
| 127 mm | |
| 127 mm |
Show UNSPSC/ECL@SS
£ 615.13 excl. VAT
/ Each
£ 738.16 incl. VAT
- Usually arrives within 14 working days