Tapered roller bearing Timken NA87700SW, Inner diameter: 177.8 mm | Width: 53.975 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:NA87700SW
Rubix:105A9410
Manufacturer :100141993
EAN:0053893426747




Technical specifications
| Inner diameter | 177.8 mm |
|---|---|
| Width | 53.975 mm |
| Bearing Clearance | cn |
Product details : TIMKEN NA87700SW-20024 TAPERED ROLLER BEARING CONE
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Strengths
Internal geometry provides increased stiffness and exceptional runout.
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Applications
Machine Tool / Printing Press / Rolling Mill
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 298,5x298,5x63,5 mm |
|---|---|
| Package weight | 7997,7 g |
| Inner diameter | 177.8 mm |
| Width | 53.975 mm |
| Bearing Clearance | cn |
| Total bearing width | 53.975 mm |
| Basic dynamic load, radial - Cr | 132000 N |
Show UNSPSC/ECL@SS
£ 1,446.96 excl. VAT
/ Each
£ 1,736.35 incl. VAT
- Usually arrives within 14 working days