Tapered roller bearing
Inner diameter | 105 mm |
---|---|
Outer diameter | 190 mm |
Width | 30 mm |
Logistics dimensions (L x W x H) | 39x190x190 mm |
---|---|
Logistic Weight | 4230 g |
Inner diameter | 105 mm |
Outer diameter | 190 mm |
Width | 30 mm |
Bearing Clearance | CN |
Series | 302..-A |
Material | Steel |
Cage | Other |
Reference speed | 2700 rpm |
Limit speed | 3800 rpm |
Total bearing width | 39 mm |
Basic static load, radial - C0r | 365000 N |
Basic dynamic load, radial - Cr | 280000 N |
Usually arrives within 14 working days