Tapered roller bearing NTN 32321U, Outer diameter: 225 mm | Inner diameter: 105 mm | Width: 81.5 mm
NTN - Tapered Roller Bearing - 32326
See technical informationSee documentsReferences
NTN:32321U
Rubix:204A6753
EAN:4547359529722



Documents
Product details : NTN 32321U TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 225x225x81,5 mm |
|---|---|
| Logistic Weight | 15170 g |
| Inner diameter | 105 mm |
| Outer diameter | 225 mm |
| Width | 81.5 mm |
| Bearing Clearance | cn |
| Series | 32300 |
| Material | steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 825000 N |
| Basic dynamic load, radial - Cr | 61000 N |
Show UNSPSC/ECL@SS
£ 557.29 excl. VAT
/ Each
£ 668.75 incl. VAT
- Delivery usually within ( 3 ) days
