Tapered roller bearing Timken 64450-90031, Outer diameter: 177.8 mm | Inner diameter: 114.3 mm | Width: 92.072 mm
Precision Tapered Roller Bearing Cone
See technical informationReferences
Timken:64450-90031
Rubix:396A9870
EAN:0053893353371


Technical specifications
| Inner diameter | 114.3 mm |
|---|---|
| Outer diameter | 177.8 mm |
| Width | 92.072 mm |
Product details : TIMKEN 64450-90031 PRECISION TAPERED ROLLER BEARING CONE
Timken’s high-precision tapered roller bearings consist of carefully matched components that offer an added degree of fine-tuning in the bearing setting and adjustment procedure to maximize customer machine productivity. Timken manufactures high-speed designs with a variable preload capability for optimum performance. Timken also manufactures Precision Plus bearings – having an overall radial runout less than a single micron.
Strengths
In particular, precision tapered roller bearings feature: Tighter manufacturing specifications resulting in greater rotational accuracy; Reduced tolerances on bore and outside diameter creating improved performance in high speed, high temperature applications; Straight race and/or roller profile designs (versus crowned profile designs) for increased accuracy and rigidity; Controlled machining and assembly processes to ensure that components are matched properly and exact specifications are met; High load-carrying capability compared to other bearing types so that fatigue life is enhanced; The ability to be adjusted during installation so that operating torque, shaft rigidity and operating temperature can be precisely controlled.
Applications
Machine Tool; Printing Press; Rolling Mill
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 92,075x177,8x177,8 mm |
|---|---|
| Logistic Weight | 7824 g |
| Packaged dimensions (D x W x H) | 184,15x107,95x184,15 mm |
| Inner diameter | 114.3 mm |
| Outer diameter | 177.8 mm |
| Width | 92.072 mm |
| Bearing Clearance | cn |
| Weight | 7.675 kg |
| Series | 64000 |
| Cage | steel |
| Total bearing width | 69.85 mm |
| Basic static load, radial - C0r | 419000 N |
| Basic dynamic load, radial - Cr | 71200 N |
Show UNSPSC/ECL@SS
£ 2,294.32 excl. VAT
/ Each
£ 2,753.18 incl. VAT
- Usually arrives within 14 working days