Tapered Roller Bearing Cone
Inner diameter | 149.225 mm |
---|---|
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 65,786x188,468x188,468 mm |
---|---|
Logistic Weight | 6520 g |
Packaged dimensions (D x W x H) | 234,95x234,95x77,724 mm |
Package weight | 6519,9 g |
Inner diameter | 149.225 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days