Tapered roller bearing Timken 93787/93125, Outer diameter: 317.5 mm | Inner diameter: 200.025 mm | Width: 63.5 mm
Tapered Roller Bearing
See technical informationReferences
Timken:93787/93125
Rubix:100A1235
EAN:0053893057316


Technical specifications
| Inner diameter | 200.025 mm |
|---|---|
| Outer diameter | 317.5 mm |
| Width | 63.5 mm |
Product details : TIMKEN 93787-99403 TAPERED ROLLER BEARING
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
Strengths
Single cone and cup. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistic Weight | 18361 g |
|---|---|
| Packaged dimensions (D x W x H) | 69,85x311,15x311,15 mm |
| Inner diameter | 200.025 mm |
| Outer diameter | 317.5 mm |
| Width | 63.5 mm |
| Bearing Clearance | cn |
| Weight | 18.3 kg |
| Series | ts (tapered single) |
| Cage | steel |
| Total bearing width | 63.5 mm |
| Standard | ISO LEVENSDUUR BEREKENINGSMETHODE (L10) |
| Basic static load, radial - C0r | 1290000 N |
| Basic dynamic load, radial - Cr | 731000 N |
Show UNSPSC/ECL@SS
£ 2,612.93 excl. VAT
/ Each
£ 3,135.52 incl. VAT
- Usually arrives within 14 working days