Tapered roller bearing Timken HM516449C/HM516410


Tapered Roller Bearing Cone

References
timken:HM516449C/HM516410
rubix:100A4691
ean:0053893661544
brand logo
brand logo

Product details : TIMKEN HM516449C-99401 TAPERED ROLLER BEARING


Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.

Strengths

Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.

Applications

Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels

Technical specifications


Attributes
Logistics dimensions (L x W x H)39,688x111,887x111,887 mm
Logistic Weight1389 g
Packaged dimensions (D x W x H)49,022x141,732x141,732 mm
Show UNSPSC/ECL@SS
£ 167.81 excl. VAT
/ Each
£ 201.37 incl. VAT
  • Usually arrives within 14 working days