Tapered roller bearing FAG 32064-X-XL, Outer diameter: 480 mm | Inner diameter: 320 mm | Width: 74 mm
Tapered roller bearing
See technical informationReferences
FAG:32064-X-XL
Rubix:274A6557
Manufacturer :0884264320000
EAN:4054369529166

Product details : FAG 32064-X-XL TAPERED ROLLER BEARING
Tapered roller bearings 320, main dimensions to DIN ISO 355 / DIN 720, separable, adjusted or in pairs
Technical specifications
Attributes
| Inner diameter | 320 mm |
|---|---|
| Outer diameter | 480 mm |
| Width | 74 mm |
| Bearing Clearance | cn |
| Series | 320 |
| Cage | steel |
| Limit speed | 1580 rpm |
| Total bearing width | 100 mm |
| Standard | din 720 |
| Basic static load, radial - C0r | 3050000 N |
| Basic dynamic load, radial - Cr | 1850000 N |
Show UNSPSC/ECL@SS
£ 4,107.40 excl. VAT
/ Each
£ 4,928.88 incl. VAT
- Usually arrives within 14 working days
