Tapered Roller Bearing
Inner diameter | 101.6 mm |
---|---|
Width | 25.4 mm |
Bearing Clearance | CN |
Packaged dimensions (D x W x H) | 146,2532x146,2532x30,3276 mm |
---|---|
Package weight | 844,1 g |
Inner diameter | 101.6 mm |
Width | 25.4 mm |
Bearing Clearance | CN |
Series | LM720648 |
Cage | Steel |
Total bearing width | 25.4 mm |
Basic static load, radial - C0r | 202000 N |
Basic dynamic load, radial - Cr | 26800 N |
Usually arrives within 14 working days