Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-HM204049/HM204010 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-HM204049/HM204010, Outer diameter: 90.975 mm | Inner diameter: 45.98 mm | Width: 32 mm
Tapered roller bearing NTN
References
ntn:
4T-HM204049/HM204010
rubix:
204A8042
ean:
4547359668100
Technical specifications
Inner diameter
45.98
mm
Outer diameter
90.975
mm
Width
32
mm
Product details
Technical specifications
Product details : NTN 4T-HM204049/HM204010 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
45.98
mm
Outer diameter
90.975
mm
Width
32
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.76
excl. VAT
/
Each
£
50.11
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken M86610, Outer diameter: 64.292 mm | Width: 16.67 mm
Tapered roller bearing FAG 33020, Outer diameter: 150 mm | Inner diameter: 100 mm | Width: 32.5 mm
Tapered roller bearing FAG 32305-A>A, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 20 mm
Tapered roller bearing Timken NA 567/563D, Outer diameter: 127 mm | Inner diameter: 73.025 mm | Width: 36.17 mm
Tapered roller bearing Timken HH224346-90078, Outer diameter: 212.725 mm | Inner diameter: 114.3 mm | Width: 142.875 mm
Tapered roller bearing Timken 29685-90034, Outer diameter: 114.3 mm | Inner diameter: 73.152 mm | Width: 58.674 mm
Tapered roller bearing NTN 4T-HM911245/HM911210, Outer diameter: 130.175 mm | Inner diameter: 60.325 mm | Width: 36.512 mm
Tapered roller bearing Timken 35BC/36X
Tapered roller bearing Timken 375/3720
Tapered roller bearing Timken 390A, Outer diameter: 110 mm | Inner diameter: 63.5 mm | Width: 22 mm
Tapered roller bearing Timken 33022-90KA3, Outer diameter: 170 mm | Inner diameter: 110 mm | Width: 47 mm
Tapered roller bearing NTN 4T-L217849/L217810, Outer diameter: 123.825 mm | Inner diameter: 88.9 mm | Width: 20.638 mm
Tapered roller bearing Timken 82587, Outer diameter: 241.3 mm | Inner diameter: 149.225 mm | Width: 131.76 mm
Tapered roller bearing SKF 32028 X, Outer diameter: 210 mm | Inner diameter: 140 mm | Width: 47.46 mm
Tapered roller bearing NTN 4T-25522, Outer diameter: 83.058 mm | Inner diameter: 79.058 mm | Width: 19.114 mm